Buy more than* S$200* and get FREE SHIPPING

  • Arrow Hose Black, 6.5X13
  • Arrow Hose Black, 6.5X13
  • Arrow Hose Black, 6.5X13

Arrow Hose Black, 6.5X13 A-6

5.00 (1)
Item.#
09487572
Mfr.#
A-6
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Operating Temperature Range (deg C)
-5 to 60
Color
Black
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x13
Working Pressure (MPa)
0 to 1.0
Minimum Bending Radius (mm)
30
Material
Braided hose Main Material / soft PVC reinforcement / polyester yarn
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car repair
5
From Japan
On 2017-12-11 17:54:54
I had flexibility in walking around the engine room and I am glad that it made solid.
This review is about item#9487493.