Buy more than* S$200* and get FREE SHIPPING

  • Arrow Hose Black, 6.5X13
  • Arrow Hose Black, 6.5X13
  • Arrow Hose Black, 6.5X13

Arrow Hose Black, 6.5X13 A-6

Item.#
09487676
Mfr.#
A-6
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Hose Length (m)
25
Operating Temperature Range (deg C)
-5 to 60
Material
Braided hose Main Material / soft PVC reinforcement / polyester yarn
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x13
Color
Black
Working Pressure (MPa)
0 to 1.0
Minimum Bending Radius (mm)
30