Buy more than* S$200* and get FREE SHIPPING

  • The Arrow Hose Black, 8X15
  • The Arrow Hose Black, 8X15
  • The Arrow Hose Black, 8X15

The Arrow Hose Black, 8X15 A-8

5.00 (2)
Item.#
09487737
Mfr.#
A-8
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Color
Black
Working Pressure (MPa)
0 - 1.0
Material
Lace-up hose Main material / soft PVC Reinforcing materials, polyester yarn
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
8x15
Minimum Bending Radius (mm)
35
Hose Length (m)
2
Operating Temperature Range (deg C)
-5 - 60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Compressor Maintenance
5
From Japan
On 2018-03-13 22:00:25
There were no losses at other selling plus cost reductions.
This review is about item#9487721.
Air piping
5
From Japan
On 2014-11-14 17:39:47
I am satisfied because it is cheap and strong.
This review is about item#09487721.