Buy more than* S$200* and get FREE SHIPPING

  • The Arrow Hose Black, 8X15
  • The Arrow Hose Black, 8X15
  • The Arrow Hose Black, 8X15
  • The Arrow Hose Black, 8X15

The Arrow Hose Black, 8X15 A-8

5.00 (1)
Item.#
09487755
Mfr.#
A-8
Package Qty.
1PC
Ship pack of
1
31.47 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Hose Length (m)
4
Operating Temperature Range (deg C)
-5 - 60
Material
Lace-up hose Main material / soft PVC Reinforcing materials, polyester yarn
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
8x15
Color
Black
Working Pressure (MPa)
0 - 1.0
Minimum Bending Radius (mm)
35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2014-11-14 17:39:47
I am satisfied because it is cheap and strong.
This review is about item#09487721.