Buy more than* S$200* and get FREE SHIPPING

  • The Arrow Hose Black, 8X15
  • The Arrow Hose Black, 8X15
  • The Arrow Hose Black, 8X15

The Arrow Hose Black, 8X15 A-8

5.00 (2)
Item.#
09487807
Mfr.#
A-8
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Color
Black
Operating Temperature Range (deg C)
-5 to 60
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
8x15
Minimum Bending Radius (mm)
35
Working Pressure (MPa)
0 to 1.0
Material
Soft PVC polyester yarn (reinforcement)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Compressor Maintenance
5
From Japan
On 2018-03-13 22:00:25
There were no losses at other selling plus cost reductions.
This review is about item#9487721.
Air piping
5
From Japan
On 2014-11-14 17:39:47
I am satisfied because it is cheap and strong.
This review is about item#09487721.