Buy more than* S$200* and get FREE SHIPPING

  • The Arrow Hose Black, 9.5X16.5
  • The Arrow Hose Black, 9.5X16.5
  • The Arrow Hose Black, 9.5X16.5

The Arrow Hose Black, 9.5X16.5 A-9

5.00 (2)
Item.#
09488017
Mfr.#
A-9
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Hose Length (m)
8
Working Pressure (MPa)
0 to 1.0
Minimum Bending Radius (mm)
45
Material
Braided hose Main Material / soft PVC reinforcement / polyester yarn
Fluid
Air
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
9.5x16.5
Operating Temperature Range (deg C)
-5 to 60
Color
Black
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For repairing garage air piping
5
From Japan
On 2014-10-12 22:26:38
Since I did not have the size I wanted, I bought here I was worried about before. I do not know the difference in feeling of use for personal use, only self-satisfaction using kitchen and made maker items (^ _ ^;)
This review is about item#09487965.
Air
5
From Japan
On 2009-11-26 10:12:56
Cheaper than home center price! Because it is cheap and things are certain, air supplies are monotalou!
This review is about item#09498641.