Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • The Arrow Hose Black, 13X21.5
  • The Arrow Hose Black, 13X21.5
  • The Arrow Hose Black, 13X21.5

The Arrow Hose Black, 13X21.5 A-13

Item.#
09488035
Mfr.#
A-13
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Color
Black
Working Pressure (MPa)
0 - 1.0
Material
Lace-up hose Main material / soft PVC Reinforced materials/ polyester yarn
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
13x21.5
Minimum Bending Radius (mm)
65
Hose Length (m)
1
Operating Temperature Range (deg C)
-5 - 60