Buy more than* S$200* and get FREE SHIPPING

  • The Arrow Hose Black, 13X21.5
  • The Arrow Hose Black, 13X21.5
  • The Arrow Hose Black, 13X21.5

The Arrow Hose Black, 13X21.5 A-13

Item.#
09488053
Mfr.#
A-13
Package Qty.
1PC
Ship pack of
1
37.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Working Pressure (MPa)
0 - 1.0
Minimum Bending Radius (mm)
65
Material
Lace-up hose Main material / soft PVC Reinforced materials/ polyester yarn
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
13x21.5
Hose Length (m)
3
Operating Temperature Range (deg C)
-5 - 60
Color
Black