Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Arrow Hose Black, 13X21.5
  • The Arrow Hose Black, 13X21.5
  • The Arrow Hose Black, 13X21.5

The Arrow Hose Black, 13X21.5 A-13

Item.#
09488071
Mfr.#
A-13
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
Machine tool, wood working machinery, packing machine, etc.. (hose for compressors)
Fluid
Air
Color
Black
Working Pressure (MPa)
0 to 1.0
Material
Braided hose Main Material / soft PVC reinforcement / polyester yarn
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
13x21.5
Minimum Bending Radius (mm)
65
Hose Length (m)
6
Operating Temperature Range (deg C)
-5 to 60