Buy more than* S$200* and get FREE SHIPPING

  • Food Grade PVC Hose. TOYOFOODS HOSE ,15x22

Food Grade PVC Hose. TOYOFOODS HOSE ,15x22 TFB-15

3.00 (2)
Item.#
09489015
Mfr.#
TFB-15
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
15x22
Hose Length (m)
10
Operating Temperature Range (deg C)
-5 - 70
Fluid
(Including fatty foods and fat) various foods, drinking water, brewing, etc.
Minimum Bending Radius (mm)
95
Working Pressure (MPa)
0 - 0.8
Material (Hose)
Braided hose main material / soft PVC reinforcing material / polyester yarn
Color
(Hose) natural transparent green line into
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Equipment connection within food factory
3
From Japan
On 2016-06-08 13:54:04
Since the food hose is not generally sold at a nearby home center, it is very handy.
This review is about item#09488936.
For customers
3
From Japan
On 2015-05-07 17:58:14
It was saved because we had not sold it to the home center quite well. The price is a bit high, so I look forward to future corporate efforts.
This review is about item#09489006.