Buy more than* S$200* and get FREE SHIPPING

  • Food Grade PVC Hose. "TOYOFOODS HOSE",19x26

Food Grade PVC Hose. "TOYOFOODS HOSE",19x26 TFB-19

4.50 (2)
Item.#
09489234
Mfr.#
TFB-19
Package Qty.
1PC
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Bending Radius (mm)
120
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
19x26
Operating Temperature Range (deg C)
-5 - 70
Color
(Hose) with natural transparent green line
Purpose
Hoses for food materials Machinery for processing food products, food product replenishing machinery, etc.
Hose Length (m)
5
Working Pressure (MPa)
0 - 0.6
Fluid
Variety of foods (including fats and fatty foods), brewing, drinking water, etc.
Caution
Depending on the substances that run through the hose (water, food products, detergents, etc...), reactions that cause an unexpected taste or smell may occur. Users are expected to use judgement and confirm the fact that no such reactions will occur befor
Material (Hose)
Bladeed hose main construction material / elastic vinyl chloride reinforced materials / polyester yarn
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used in food factory
4
From Japan
On 2015-06-06 10:12:00
The amount is high, but satisfied with the delivery date.
This review is about item#09489286.
Food manufacturing Seasoning liquid filling
5
From Japan
On 2014-08-26 07:46:47
I am satisfied, but I would like you to make the delivery date of the product a little earlier.
This review is about item#09489383.