Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Food Grade PVC Hose. "TOYOFOODS HOSE",19x26
  • Food Grade PVC Hose.
  • Food Grade PVC Hose.

Food Grade PVC Hose. "TOYOFOODS HOSE",19x26 TFB-19

4.50 (2)
Item.#
09489286
Mfr.#
TFB-19
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Minimum Bending Radius (mm)
120
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
19x26
Operating Temperature Range (deg C)
-5 to 70
Material (Hose)
"Braided hose Main Material / soft PVC reinforcement / polyester yarn "
Color
(Hose) Natural transparent green line into
Hose Length (m)
10
Working Pressure (MPa)
0 to 0.6
Purpose
Hoses for food. Food processing machinery and equipment, food filling machine, etc.
Fluid
(Includingfattyfoodsandfatsandoils)variousfoods,drinkingwaterbrewing,etc.
Caution
Depending on the substances that run through the hose (water, food products, detergents, etc...), reactions that cause an unexpected taste or smell may occur. Users are expected to use judgement and confirm the fact that no such reactions will occur befo
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used in food factory
4
From Japan
On 2015-06-06 10:12:00
The amount is high, but satisfied with the delivery date.
This review is about item#09489286.
Food manufacturing Seasoning liquid filling
5
From Japan
On 2014-08-26 07:46:47
I am satisfied, but I would like you to make the delivery date of the product a little earlier.
This review is about item#09489383.