Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Food Grade PVC Hose. "TOYOFOODS HOSE",19x26

Food Grade PVC Hose. "TOYOFOODS HOSE",19x26 TFB-19

4.50 (2)
Item.#
09489295
Mfr.#
TFB-19
Package Qty.
1PC
Ship pack of
1
192.51 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Minimum Bending Radius (mm)
120
Working Pressure (MPa)
0 to 0.6
Material (Hose)
Braided hose Main Material / soft PVC reinforcement / polyester yarn
Color
(Hose) Natural transparent green line into
Purpose
Hoses for food materials Machinery for processing food products, food product replenishing machinery, etc.
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
19x26
Operating Temperature Range (deg C)
-5 to 70
Fluid
(Including fatty foods and fats and oils) various foods, drinking water, brewing, etc.
Caution
Depending on the substances that run through the hose (water, food products, detergents, etc...), reactions that cause an unexpected taste or smell may occur. Users are expected to use judgement and confirm the fact that no such reactions will occur befo
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used in the food factory
4
From Japan
On 2015-06-06 10:12:00
Amount is high, satisfied with the delivery time.
This review is about item#09489286.
Food manufacturing seasoning liquid filling
5
From Japan
On 2014-08-26 07:46:47
'm Satisfied, but I would like a little more quickly the delivery date of the product.
This review is about item#09489383.