Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Food Grade PVC Hose. "TOYOFOODS HOSE",25x33

Food Grade PVC Hose. "TOYOFOODS HOSE",25x33 TFB-25

Item.#
09489462
Mfr.#
TFB-25
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
25x33
Hose Length (m)
2
Operating Temperature Range (deg C)
-5 - 70
Purpose
Hoses for food materials Machinery for processing food products, food product replenishing machinery, etc.
Fluid
Variety of foods (including fats and fatty foods), brewing, drinking water, etc.
Minimum Bending Radius (mm)
165
Working Pressure (MPa)
0 - 0.6
Caution
Depending on the substances that run through the hose (water, food products, detergents, etc...), reactions that cause an unexpected taste or smell may occur. Users are expected to use judgement and confirm the fact that no such reactions will occur befor
Material (Hose)
Braided hose main construction material / elastic vinyl chloride reinforced materials / polyester yarn
Color
(Hose) with natural transparent green line