Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Food Grade PVC Hose. "TOYOFOODS HOSE",25x33
  • Food Grade PVC Hose.
  • Food Grade PVC Hose.

Food Grade PVC Hose. "TOYOFOODS HOSE",25x33 TFB-25

Item.#
09489496
Mfr.#
TFB-25
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
25x33
Hose Length (m)
5
Operating Temperature Range (deg C)
-5 to 70
Fluid
(Includingfattyfoodsandfatsandoils)variousfoods,drinkingwaterbrewing,etc.
Caution
Depending on the substances that run through the hose (water, food products, detergents, etc...), reactions that cause an unexpected taste or smell may occur. Users are expected to use judgement and confirm the fact that no such reactions will occur befo
Minimum Bending Radius (mm)
165
Working Pressure (MPa)
0 to 0.6
Material (Hose)
"Braided hose Main Material / soft PVC reinforcement / polyester yarn "
Color
(Hose) Natural transparent green line into
Purpose
Hoses for food. Food processing machinery and equipment, food filling machine, etc.