Buy more than* S$200* and get FREE SHIPPING

  • 415K Swivel Caster Stopper With One Rubber Wheel
  • 415K Swivel Caster Stopper With One Rubber Wheel
  • 415K Swivel Caster Stopper With One Rubber Wheel

415K Swivel Caster Stopper With One Rubber Wheel 415K-R75

5.00 (4)
Item.#
09489742
Mfr.#
415K-R75
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
38.5
Turning Radius (mm)
68
Finishing (Metal Compatibletings)
Chromium plating
Shape
Universal Car S
Shaft Diameter T(mm)
11
Eccentricity E (mm)
29.0
Attachment Height H (mm)
91
Wheel No.
425E-R
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
40
Material (Wheel)
With inserted rubber body car resin bush
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
In the speaker box
5
From Japan
On 2018-01-04 17:37:07
It is convenient because it becomes removable, so it's easier to use as it moves
This review is about item#34925877.
Replacement with tool cabinet
5
From Japan
On 2017-10-19 23:42:17
Both strength and smoothness of movement are satisfactory. I am satisfied with the price.
This review is about item#9489742.
Exchange
5
From Japan
On 2016-05-30 07:57:35
Plug-in casters were rattling due to wear than before. Finally I found this item.
This review is about item#34925877.
In agricultural warehouse
5
From Japan
On 2015-12-14 20:31:06
I am satisfied.
This review is about item#34925886.