Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Drill Chuck Arbor

Drill Chuck Arbor MT3-J6

4.63 (19)
Item.#
09489785
Mfr.#
MT3-J6
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension L2 (mm)
25
Application
Used in drill press or lathe drill chuck, etc.
Shank
MT3
Point
JT-6(2 1/2)
Overall Length L (mm)
126
Customer Reviews
5 star 14
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.63
19 Customer Reviews
The reviews are automatic translation.
Drill chuck mounted on lathe
4
From Japan
On 2018-04-01 21:00:52
The use was not problem at all. However, "oil smell rust preventive oil" which is often used in cheap (imported items such as made in China) is very unpleasant. Since you will not smell until the next day, you need to wash persistently with a parts cleaner or kitchen detergent so that it will not touch with your hands. As this is an ordinary tool for imports, I am familiar with the above cleaning work, but I think that those unfamiliar are surprised. Once cleansed, it is comfortable to use without slipping.
This review is about item#6754431.
Lathe drilling
5
From Japan
On 2017-06-26 14:37:38
There is not much. I think that it is the best product. I would like to purchase it for future use.
This review is about item#6754431.
I bought it as an arbor of the key free chuck of the mini-milling machine
5
From Japan
On 2016-09-30 22:14:01
I used a drill chuck made in China before, so I got a domestic thing this time so I was looking for Arbor cheaper than Yahoo and accuracy was good so I am satisfied.
This review is about item#9489785.
Attaching 13 mm chuck (lathe)
5
From Japan
On 2016-08-13 21:03:56
It is used for attaching the chuck on the side of the centering table of the lathe. The price is reasonable and satisfying.
This review is about item#6754431.
For drilling machines, for hand drilling
2
From Japan
On 2016-07-30 17:21:12
I hope the display of the tapered part is difficult to understand, I misunderstood the order, there is an easy-to-understand enlarged reference diagram and so on.
This review is about item#06754431.
To install the keyless drill chuck on the milling machine
5
From Japan
On 2015-10-09 21:12:45
I bought it for domestic key keyless drill chuck in the world's highest precision. And I'm very satisfied with the results beyond expectation! Although the milling machine being used is an inexpensive X2 type made in China, even if the small diameter drill is mounted and driven, it will not be blurred at all and the tip of the drill will not be slight movement. With this accuracy this price is a surprise! Mr. Monotaro, you do quite well.
This review is about item#09489785.
Small lathe
4
From Japan
On 2015-03-05 20:40:36
Purchased by drill chuck and set Although the surface finish is not so good, conversely the friction coefficient rises and it is good for slip prevention
This review is about item#06754431.
Production of jig for small rotary table
5
From Japan
On 2015-02-01 20:38:08
This time, we made a center positioning jig with a small rotary table. If it is this price, it is more expensive than making from a round bar, so it is not even a frequently used item, so the cost is not so much worrisome. About 4 stocks are stocked, and as soon as we need it, we are saving jigs. I cut off the arbor tongue part and pulled it with screws and bolts, so it can not be said that it is accurate biting, but I think that the function of the tapered part is also fine.
This review is about item#06754431.
Drilling of building materials and metal parts
5
From Japan
On 2014-04-18 22:13:08
Although it was not so good when looking around the part of JT 6, I am using it because it has no problem for practical use. It is good that cheaper than anything
This review is about item#06754431.
lathe manufacturing
5
From Japan
On 2014-01-22 22:58:14
Not only is the price cheap but also good accuracy.
This review is about item#06754431.