Buy more than* S$200* and get FREE SHIPPING

  • Drill Sleeve
  • Drill Sleeve
  • Drill Sleeve

Drill Sleeve MT1xMT3

4.55 (20)
Item.#
09489803
Mfr.#
MT1xMT3
Package Qty.
1PC
Ship pack of
1
27.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Hardening products
Outside Diameter (phi)
MT-3
Dimention D1 (phimm)
12.1
Inside Diameter (phi)
MT-1
Application
Drill MT (morse taper) Use for when matching shank utilizing drill presses' main shaft or other similar situations.
Dimention D2 (phi mm)
23.8
Overall Length L (mm)
100
Dimension d1(phi mm)
19.133
Customer Reviews
5 star 15
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.55
20 Customer Reviews
The reviews are automatic translation.
Drilling work
5
From Japan
On 2017-05-16 09:10:13
It is cheap and can be purchased and used without problems. It is comparable to a famous manufacturer. It is a good product.
This review is about item#6754413.
I'm using a radial drilling machine.
5
From Japan
On 2017-01-27 08:14:17
Sufficient to use to Kiri, this like we can also be used without drawbacks.
This review is about item#06754404.
For attaching a tapered drill, use MT3 → MT2 sleeve.
5
From Japan
On 2016-06-08 09:39:02
No problem at all.
This review is about item#06754413.
lathe
5
From Japan
On 2016-02-01 20:52:54
Especially it can be used without problems. I would like a lineup of 1 * 4 as well.
This review is about item#09489803.
Drilling · Radial drilling machine
5
From Japan
On 2015-05-25 15:14:25
A lot of monstaro brands are cheap and bad, but this is an unusual and one that can be used without problems.
This review is about item#09489837.
I use it as a part for mini lathe tail stock.
5
From Japan
On 2015-04-10 14:01:42
It is not special, but it is usable normally.
This review is about item#06754413.
Drill chuck for conversion
5
From Japan
On 2014-01-10 17:21:51
If you can not swing it down to a narrow place on the MT3 drill chuck on a desk milling machine, attaching a drill chuck of the MT2 of the desk lathe with the mediation of this sleeve makes it possible to cut the narrow area at its limit. To the extent that accuracy can also be allowed, it is very helpful.
This review is about item#06754413.
Making arbor for mini milling
5
From Japan
On 2013-07-20 11:29:05
I am using a mini lathe (CL - 300) and a mini - milling cutter (X - 1) for prototyping. I bought MT - 2 -> MT - 1 and MT 3 -> MT 2. The main spindle of the mini lathe was MT - 3, the tailstock was MT - 2, the collet of X 1 was MT - 2, and the adapter was cut with CL - 300, but even a sharp razor sharply waves and the core does not come out (1/100 I will go out) so I bought it. Is good. It might be possible to purchase without having forgotten that drift or arbor comes out with an affiliate. Also, in prototypes you may want something that you can not burn, so it will be helpful if there is material and quenching.
This review is about item#06754413.
Use of tapered shank drill in MC or drilling machine.
3
From Japan
On 2013-07-11 22:10:03
Although it may be by chance, it seems that the core system has not been out of 0.06 place, so if it is a hole drilling, drilling machine processing, it is not a problem. Hole machining with MC is not problematic if it is machined at low speed, but it seems that machining in the high speed range will have an effect. In addition, it seems that problems will arise from the drill chuck's use as a sleeve from the JT taper to the MT taper with accuracy. If you only want to process with MT shank tool with something that does not need accuracy, I think that it is suitable for using it by attaching it to a drill etc that you purchase in large quantities and arrange a number and use it well .
This review is about item#06754404.
lathe manufacturing
5
From Japan
On 2013-01-12 08:02:05
Accuracy is good, cost performance is the best.
This review is about item#06754422.