Buy more than* S$200* and get FREE SHIPPING

  • Drill Sleeve
  • Drill Sleeve
  • Drill Sleeve

Drill Sleeve MT3 X MT5

4.36 (22)
Item.#
09489821
Mfr.#
MT3 X MT5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
Hardening products
Inside Diameter (phi)
MT-3
Outside Diameter (phi)
MT-5
Dimention D1 (phimm)
23.8
Application
Drill MT (morse taper) Use for when matching shank utilizing drill presses' main shaft or other similar situations.
Dimension d1(phi mm)
36.549
Dimention D2 (phi mm)
44.4
Overall Length L (mm)
156
Customer Reviews
5 star 15
4 star 3
3 star 2
2 star 1
1 star 1
Review Rating: 4.36
22 Customer Reviews
The reviews are automatic translation.
Universal lathe center push
1
From Japan
On 2017-08-19 14:56:47
The purchase of the first one is completely OK It was a repeat arrangement this time, There are many scratches and small dents on the surface If you confirm the appearance before shipping it will definitely I was sorry at the level that I could discover. Hurrying work can not be completed in time if you are returning it Because it was not a convex, and there was no problem I am using without returning. I was sorry just because the first one was in good condition.
This review is about item#6754422.
When attaching the drill chuck to the lathe spindle
4
From Japan
On 2017-07-20 18:10:18
If you work with the end mill on the lathe chuck, the eccentricity will affect and it will not be able to be cleaned smoothly so expect to install the drill chuck mounted on the core pushing table side without swinging, so that the Morse taper of the spindle and the tailstock Buy this sleeve to absorb the difference. Although the drill chuck could be installed as desired, the accuracy of the drill chuck was not as high as expected, and the eccentricity of the drill and end mill was almost the same as that of the three claw chuck. Well let's say that it can be used for things that are difficult to grip with three claws such as a small diameter drill. Since the eccentricity of the sleeve itself can not be detected with the dial gauge, it has sufficient accuracy.
This review is about item#6754413.
Drilling work
5
From Japan
On 2017-05-16 09:10:13
It is cheap and can be purchased and used without problems. It is comparable to a famous manufacturer. It is a good product.
This review is about item#6754413.
I use it with radial drilling machine.
5
From Japan
On 2017-01-27 08:14:17
It is enough to use for dust and it can be used without the drawbacks like this.
This review is about item#06754404.
For attaching a tapered drill, use MT3 → MT2 sleeve.
5
From Japan
On 2016-06-08 09:39:02
No problem at all.
This review is about item#06754413.
lathe
5
From Japan
On 2016-02-01 20:52:54
Especially it can be used without problems. I would like a lineup of 1 * 4 as well.
This review is about item#09489803.
Drilling · Radial drilling machine
5
From Japan
On 2015-05-25 15:14:25
A lot of monstaro brands are cheap and bad, but this is an unusual and one that can be used without problems.
This review is about item#09489837.
I use it as a part for mini lathe tail stock.
5
From Japan
On 2015-04-10 14:01:42
It is not special, but it is usable normally.
This review is about item#06754413.
Drill chuck for conversion
5
From Japan
On 2014-01-10 17:21:51
If you can not swing it down to a narrow place on the MT3 drill chuck on a desk milling machine, attaching a drill chuck of the MT2 of the desk lathe with the mediation of this sleeve makes it possible to cut the narrow area at its limit. To the extent that accuracy can also be allowed, it is very helpful.
This review is about item#06754413.
Making arbor for mini milling
5
From Japan
On 2013-07-20 11:29:05
I am using a mini lathe (CL - 300) and a mini - milling cutter (X - 1) for prototyping. I bought MT - 2 -> MT - 1 and MT 3 -> MT 2. The main spindle of the mini lathe was MT - 3, the tailstock was MT - 2, the collet of X 1 was MT - 2, and the adapter was cut with CL - 300, but even a sharp razor sharply waves and the core does not come out (1/100 I will go out) so I bought it. Is good. It might be possible to purchase without having forgotten that drift or arbor comes out with an affiliate. Also, in prototypes you may want something that you can not burn, so it will be helpful if there is material and quenching.
This review is about item#06754413.