Buy more than* S$200* and get FREE SHIPPING

  • Drill Sleeve
  • Drill Sleeve
  • Drill Sleeve

Drill Sleeve MT4xMT5

4.53 (19)
Item.#
09489837
Mfr.#
MT4xMT5
Package Qty.
1PC
Ship pack of
1
67.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Hardening products
Inside Diameter (phi)
MT-4
Outside Diameter (phi)
MT-5
Dimention D1 (phimm)
31.3
Application
Drill MT (morse taper) Use for when matching shank utilizing drill presses' main shaft or other similar situations.
Dimension d1(phi mm)
36.549
Dimention D2 (phi mm)
44.4
Overall Length L (mm)
170
Customer Reviews
5 star 14
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.53
19 Customer Reviews
The reviews are automatic translation.
I'm using a radial drilling machine.
5
From Japan
On 2017-01-27 08:14:17
Sufficient to use to Kiri, this like we can also be used without drawbacks.
This review is about item#06754404.
Use the sleeve of MT3 → MT2 for taper drill mounting.
5
From Japan
On 2016-06-08 09:39:02
At all no problem.
This review is about item#06754413.
lathe
5
From Japan
On 2016-02-01 20:52:54
In particular, you can use without any problems. 1 * 4 is also want you to line up.
This review is about item#09489803.
Drilling - Radial drilling machine
5
From Japan
On 2015-05-25 15:14:25
Monotarou brand there are many cheap and nasty, but one of the goods this is that you can use without any unusual problems.
This review is about item#09489837.
Use as parts in the tail stock of mini lathe.
5
From Japan
On 2015-04-10 14:01:42
There is not special, but it can be used normally.
This review is about item#06754413.
The conversion of the drill chuck
5
From Japan
On 2014-01-10 17:21:51
When not Orose swing in a narrow place in the drill chuck of MT3 desktop milling machine, and mounting the drill chuck of MT2 of bench lathe mediate this sleeve, you or can barely be scraping a narrow place. Accuracy also forgive in the range, and very helpful.
This review is about item#06754413.
Creating a mini-milling arbor
5
From Japan
On 2013-07-20 11:29:05
For prototyping and mini lathe (CL-300) mini milling (X-1) using have. I bought the MT-2-> MT-1 and MT3-> MT2. Tail stock is collet of MT-2, X1 in the MT-2 in the mini-lathe spindle MT-3, but the adapter was cut with CL-300, a little wavy also sharpened razor, not out core (1/100 about it was purchased), so out. Is good. You are able to purchase not forget to come out drift or arbor in Affiliates. At the same, because it may be what you want not quenched in the trial, it will be saved and there is the presence or absence of material and quenching.
This review is about item#06754413.
Use of the taper shank drill in the MC or drilling machine.
3
From Japan
On 2013-07-11 22:10:03
The way it might happen not out core system is 0.06 place, drilling, does not have when it was a problem processing the order of drilling machine. Drilling of the MC is, there is no processing if the problem in the low-speed rotation, processing in the high-speed rotation region is like coming out of the impact. Also, to use from JT taper of the drill chuck as a sleeve to the MT taper is likely to come out is a problem with the accuracy manner. Because only if the cost cheap want to simply processed with MT shank tool in those do not require precision, I think that it is suitable for use in the leave with such a drill to use well-align the number to buy in large quantities .
This review is about item#06754404.
Lathing
5
From Japan
On 2013-01-12 08:02:05
Also may accuracy, cost performance is the best.
This review is about item#06754422.
Use as a drill sleeve
5
From Japan
On 2012-08-29 16:58:11
Runout is normally used by large satisfaction without.
This review is about item#06754413.