Buy more than* S$200* and get FREE SHIPPING

  • General Pressure Gauge A Type phi100
  • General Pressure Gauge A Type phi100
  • General Pressure Gauge A Type phi100
  • General Pressure Gauge A Type phi100

General Pressure Gauge A Type phi100 AT3 / 8G 100 x 0.06MPa (Popular Type)

5.00 (1)
Item.#
09489855
Mfr.#
AT3 / 8G 100 x 0.06MPa (Popular Type)
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
16
Dimensions e (mm)
18
Dimensions D (mm)
82
Dimensions A (mm)
103
Caution
Select pressure range 2 times as much as measuring pressure.
Operating Pressure Range (MPa)
0 to 0.06
Purpose
Widely available for measureing, piping equipment etc., Widely available for measureing, piping equipment etc.
Dimensions b (mm)
42
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
100
Material
Bourdon tube: C2680 shares: C3604
Minimum Scale (MPa)
0.001
Caution
Select pressure range 2 times as much as measuring pressure., Select pressure range 2 times as much as measuring pressure.
Application
Widely available for measuring, piping equipment etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pressure measurement
5
From Japan
On 2017-12-06 15:08:01
I was looking for high pressure and large diameter, and actually I got it, it was fairly large, I felt easy to see. If possible, if you sell it with a packing attached, I think that you will lose the waste and waste.
This review is about item#9490047.