Buy more than* S$200* and get FREE SHIPPING

  • General Pressure Gauge A Type phi100
  • General Pressure Gauge A Type phi100
  • General Pressure Gauge A Type phi100
  • General Pressure Gauge A Type phi100

General Pressure Gauge A Type phi100 AT3 / 8G 100 x 0.2MPa (Popular Type)

Item.#
09489882
Mfr.#
AT3 / 8G 100 x 0.2MPa (Popular Type)
Package Qty.
1PC
Ship pack of
1
33.26 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
16
Dimensions e (mm)
18
Dimensions D (mm)
82
Dimensions A (mm)
103
Caution
Select pressure range 2 times as much as measuring pressure.
Operating Pressure Range (MPa)
0 to 0.2
Caution
Select pressure range 2 times as much as measuring pressure., Select pressure range 2 times as much as measuring pressure.
Dimensions b (mm)
42
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
100
Material
Bourdon tube: C2680 shares: C3604
Minimum Scale (MPa)
0.005
Application
Widely available for measuring, piping equipment etc.
Purpose
Widely available for measureing, piping equipment etc., Widely available for measureing, piping equipment etc.