Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • General Pressure Gauge A Type phi100
  • General Pressure Gauge A Type phi100
  • General Pressure Gauge A Type phi100
  • General Pressure Gauge A Type phi100

General Pressure Gauge A Type phi100 AT3 / 8G 100 x 0.25MPa (Popular Type)

5.00 (2)
Item.#
09489891
Mfr.#
AT3 / 8G 100 x 0.25MPa (Popular Type)
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-07-05
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
16
Dimensions e (mm)
18
Dimensions D (mm)
82
Dimensions A (mm)
103
Caution
Select pressure range 2 times as much as measuring pressure.
Operating Pressure Range (MPa)
0 to 0.25
Purpose
Widely available for measureing, piping equipment etc., Widely available for measureing, piping equipment etc.
Dimensions b (mm)
42
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
100
Material
Bourdon tube: C2680 shares: C3604
Minimum Scale (MPa)
0.005
Caution
Select pressure range 2 times as much as measuring pressure., Select pressure range 2 times as much as measuring pressure.
Application
Widely available for measuring, piping equipment etc.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as pressure gauge pressure vessel
5
From Japan
On 2018-05-29 16:34:07
It is a JIS standard product, so you can use it with confidence. Especially problem is not seen.
This review is about item#9489952.
Pressure measurement
5
From Japan
On 2017-12-06 15:08:01
I was looking for high pressure and large diameter, and actually I got it, it was fairly large, I felt easy to see. If possible, if you sell it with a packing attached, I think that you will lose the waste and waste.
This review is about item#9490047.