Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge A
  • Pressure Gauge A
  • Pressure Gauge A
  • Pressure Gauge A

Pressure Gauge A AT3 / 8G 75 x 0.05MPa (Popular Type)

3.00 (1)
Item.#
09490074
Mfr.#
AT3 / 8G 75 x 0.05MPa (Popular Type)
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
16
Dimensions e (mm)
18
Dimensions D (mm)
68
Dimensions A (mm)
78
Caution
Select pressure range 2 times as much as measuring pressure.
Operating Pressure Range (MPa)
0 to 0.05
Dimensions b (mm)
40
Connection Thread
3/8G(PF)
Outer Diameter (phi mm)
75
Material
Bourdon tube: C2680 shares: C3604
Minimum Scale (MPa)
0.001
Application
Widely available for measuring, piping equipment etc.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Pump pressure gauge replacement part
3
From Japan
On 2014-10-24 12:00:06
no problem.
This review is about item#09490187.