Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jigsaw Blade

Jigsaw Blade T-118EHM

4.94 (16)
Item.#
09680526
Mfr.#
T-118EHM
Package Qty.
1Box(3PC)
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Threads per inch
18
Effective Length (mm)
59
Material
Carbide
Description
Stainless steel blades for long life
Main Cutting Material
Mild steel plate / 2 to 5mm stainless / 2 to 5mm
Blade Thickness (mm)
1
Overall Length (mm)
83
TRUSCO Part Number
351-9783
Application
For stainless steel
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
16 Customer Reviews
The reviews are automatic translation.
Cutting of hardware
5
From Japan
On 2018-06-02 03:54:56
It was a safe BOSCH product, Although it is T-118B purchase, sharpness, blade richness is also good, can be used with confidence.
This review is about item#06661776.
Cutting of aluminum drawing material.
5
From Japan
On 2018-05-12 16:10:18
I was using it as if it was okay for me to cut this out of my business partners. To cut aluminum drawn material it is hard to cut for general steel materials with 24 teeth, etc. Since rough teeth with few teeth around inch are not sold at neighborhood home centers, I bought them from Monotaro.
This review is about item#6661803.
Iron plate opening etc.
5
From Japan
On 2018-04-14 11:30:53
Selection from length. Can be used without problems for maker items only. I will last long and decide lipid.
This review is about item#6661812.
Temperate Bosch ★
5
From Japan
On 2018-02-16 22:18:29
The price is expensive, but the cut is good! With the feeling I used, it seems to have durability Monotaro is always surprised when shipping is overwhelming ^ ^
This review is about item#9680501.
Processing the door
5
From Japan
On 2017-11-19 23:44:50
Because the width of the tooth is narrow, at about 5 mm If you leave a pilot hole, you can use it very conveniently because it can be bent at right angle!
This review is about item#9680447.
Drum processing
5
From Japan
On 2016-05-20 17:56:39
I used it for processing drums with Bosch's jigsaw. Sharpness is also good, and there is not a dropout in the short term. As expected it is a genuine, satisfactory product of Bosch.
This review is about item#06661751.
Panel opening cut
5
From Japan
On 2016-04-07 18:13:42
Invincible with the use of a rechargeable jacksaw (limited to Hitachi made) that turns out anything! It is expensive, is not it ~
This review is about item#09680474.
Cutting of hardware
5
From Japan
On 2015-12-16 10:30:19
Previously I used long type replacement blades, but I wasted wasted parts, but this short type is okay to use the whole without waste.
This review is about item#09680413.
Small article metal cutting
5
From Japan
On 2015-11-29 19:12:39
I am using it for Hitachi Jigsaw, but I can work comfortably because it is difficult to break and break comfortably. Aluminum alloy etc can also be cut in a short time.
This review is about item#06661776.
Lock notch processing of aluminum door
5
From Japan
On 2015-07-08 17:30:23
I use it attached to Makita's small reciprocating saw. Because the eye is coarse, aluminum cutting powder is also difficult to clog and it cuts well. Although it is not suitable for soft base material, it is optimum for processing for thick plate thickness, which also shortens the working time.
This review is about item#06661785.