Buy more than* S$200* and get FREE SHIPPING

  • Screwdriver with Plastic Handle, "Crystaline Screw

Screwdriver with Plastic Handle, "Crystaline Screw 6300+2x250

4.18 (11)
Item.#
10005895
Mfr.#
6300+2x250
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Shape
+
TRUSCO Part Number
371-0742
Grip Diameter (phi mm)
25
Point Size
#2
Shaft Diameter (phi mm)
6
Specification
With magnet
Shaft Length (mm)
250
Overall Length (mm)
348
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-05-27 17:49:53
It is an inexpensive series as a driver of Bessel, but this is enough. The design of the grip became new and it became hard to become dirty.
This review is about item#10005895.
Used for daily little work
5
From Japan
On 2016-05-23 20:45:30
I think that it is difficult to mistake the size etc. because the part of the grip is easy to identify.
This review is about item#10005877.
Screw to monitor
3
From Japan
On 2016-04-21 11:29:01
It is still better if there is something simpler and less expensive than being firm and easy to use
This review is about item#02197404.
Crafts etc.
4
From Japan
On 2016-03-10 09:12:01
Usability is satisfactory. Just a bit troublesome to be in a rubber band because the handle is thick.
This review is about item#02197404.
Repair
3
From Japan
On 2015-09-14 16:05:31
Bessel's driver is a classic item that is handled in the home center from old days. Needless to say, usability is "normal" of trust. One thing that I was concerned about is the design and coloring of the grip part with photos and actual things. It is a design of a recent vessel. I'd like you to modify photos on the web.
This review is about item#02197395.
Maintenance
5
From Japan
On 2015-01-12 18:34:25
It is of sufficient quality.
This review is about item#02197395.
Detaching parts etc. in a narrow place etc. Removal of parts etc, removal of dropped parts etc.
2
From Japan
On 2014-07-13 18:35:11
Usage frequency is low. I can not say luxury because the price is cheap, but I wanted the length of the shaft an additional 10 cm longer if possible.
This review is about item#10005895.
Equipment
4
From Japan
On 2014-02-06 20:21:09
Usability was good. I want the grip part diameter to be a little larger.
This review is about item#10005895.
DIY general, bicycle repair
5
From Japan
On 2014-01-15 03:16:56
I do not feel the problem of accuracy in everyday use.
This review is about item#02197404.
Used for assembly and disassembly of equipment
5
From Japan
On 2013-07-04 14:09:40
Recently, cheap items made in China that copied the design at the home center are sold, but the real thing is firm and well-built.
This review is about item#02197404.