Buy more than* S$200* and get FREE SHIPPING

  • Non-Plus Screw Silver Plating, With No Twist DrillCountersunk Head
  • Non-Plus Screw Silver Plating, With No Twist DrillCountersunk Head
  • Non-Plus Screw Silver Plating, With No Twist DrillCountersunk Head

Non-Plus Screw Silver Plating, With No Twist DrillCountersunk Head F-445-SDN

4.50 (14)
Item.#
10040746
Mfr.#
F-445-SDN
Package Qty.
1Pack(100PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For piping saddle stops, switch boxes, curtain rails, storage shelves, air conditioning equipment, light equipment, inner underground materials, etc.
Work Material
Concrete, blocks and bricks
Type
Fixed screw type
Diameter (mm)
4
Pilot Hole Diameter (phi mm)
3.5
Finishing Material
Iron / silver plating
Overall Length (mm)
45
TRUSCO Part Number
379-4610
Head Shape
Countersunk head
Specification
Construction method (1) Opens holes at specified pilot hole diameter and depth. (2) Removes cut dust with blower and dust collector. (3) Sets equipment and tightens the non plug screws of drivers, etc. (4)Application is complete.
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
It can be used quite well.
5
From Japan
On 2018-05-13 14:20:09
Although I would like to evaluate during the use period, it is possible to only evaluate the appearance. Good appearance and wearing without problems
This review is about item#10040737.
Exterior wall construction
5
From Japan
On 2018-04-12 12:05:30
It is a screw for concrete. It is cheap and just right.
This review is about item#10040721.
Used to fix lightweight goods such as room name tags of apartment etc.
4
From Japan
On 2017-03-28 16:36:41
I would like if there is 4 × 20 of nonplastic dish plus.
This review is about item#10040712.
not bad!
5
From Japan
On 2016-02-26 22:27:48
If there is a hole of the drill, it can be used without problems. There was also a bit of anxious comments so we hesitated to purchase for a moment but it seems that there is absolutely no problem in the product itself when trying it. I think that payment is also a pretty and undisputed gem.
This review is about item#10040721.
Formwork construction for civil engineering works
5
From Japan
On 2015-02-01 14:12:27
It is good, I use it for concrete etc. I use it together with the drill pit.
This review is about item#10040773.
Repair equipment
5
From Japan
On 2015-01-24 20:41:40
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
This review is about item#10040755.
Gas construction
5
From Japan
On 2014-11-06 14:58:50
The price is not high, it is easy to use.
This review is about item#10040712.
It is for attaching anti-snow metal fittings to the outer wall of mortar
5
From Japan
On 2013-06-26 19:51:17
It is a repeater. Quality, price, durability, there is nothing to say. If there is a chance, I would like to search again from the catalog and order again.
This review is about item#10040712.
Fixed to concrete
1
From Japan
On 2013-03-22 12:53:24
Whether the price is cheap or the material is bad, my head is too broken. I think that it is better to consider the strength a bit more.
This review is about item#10040712.
Electrical construction
5
From Japan
On 2013-01-25 15:33:19
Very easy to use size, handy.
This review is about item#10040746.