The reviews are automatic translation.
Maintenance
From Japan
On 2018-04-08 12:06:56
I think that the price is also cheap and very good product.
I arrived very quickly and I am satisfied.
Car maintenance
From Japan
On 2018-03-18 21:51:49
Made in Japan, you can use with confidence. It is my spana used at work and I always carry it around.
It is used for replenishing the set tool.
From Japan
On 2018-01-22 08:44:07
There is no particular problem in terms of product, and no complaints from the work site have appeared, so it will be saved.
Motorcycle maintenance
From Japan
On 2017-09-08 09:51:39
Short shorts have this type.
Lightweight, thin and finish is also beautiful (^ o ^) v
For 7 mm and 8 mm nut
From Japan
On 2016-12-19 14:25:54
It's light and small turning is very nice. Because there are not many combinations of 7 - 8 mm, it is appreciated that it existed.
For folding bike's portable
From Japan
On 2016-12-10 21:43:49
Purchased L-14 × 15 mm wrench as a folding bike's portable tool. Since general bicycles use 14 mm front wheels and 15 mm rear wheels for hub fixing nuts, we chose this wrench with both dimensions so that the front and rear wheels can be removed with a single wrench by puncture repair. Because the total length is short, it is difficult to apply force to the nut, but it is convenient for storage. If you have a 10 mm spanner and a Phillips screwdriver with this item, I think that puncture repair at the destination will be in time.
Repair of large truck
From Japan
On 2014-02-16 08:52:32
In repairing a large truck, unless it is a light and durable tool, a big screw can not be taken, it is a good liner wrench that matches it.
Automobile
From Japan
On 2013-04-22 21:22:28
It can be used without problems.
Air conditioning duct construction
From Japan
On 2013-04-10 13:57:38
The main thing is mainly 13/17 now, but in removal work of old things, since there are many removal of things more than 30 years ago, we still need this size. There are lots of other thin type and low price products, but I think that it is a reliable product (manufacturer) in toughness. Please come to an organism by all means.
To hold down the nut
From Japan
On 2012-05-18 13:09:51
Since top industries are used from long ago, they can be used normally.