Buy more than* S$200* and get FREE SHIPPING

  • Liner Spanner

Liner Spanner L-10x12

4.73 (11)
Item.#
10081023
Mfr.#
L-10x12
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Thickness (mm)
4.8
Overall Length (mm)
128
Nominal Dimension (mm)
10x12
TRUSCO Part Number
396-2172
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2018-04-08 12:06:56
I think that the price is also cheap and very good product. I arrived very quickly and I am satisfied.
This review is about item#10081145.
Car maintenance
5
From Japan
On 2018-03-18 21:51:49
Made in Japan, you can use with confidence. It is my spana used at work and I always carry it around.
This review is about item#10081023.
It is used for replenishing the set tool.
5
From Japan
On 2018-01-22 08:44:07
There is no particular problem in terms of product, and no complaints from the work site have appeared, so it will be saved.
This review is about item#10081005.
Motorcycle maintenance
5
From Japan
On 2017-09-08 09:51:39
Short shorts have this type. Lightweight, thin and finish is also beautiful (^ o ^) v
This review is about item#10080996.
For 7 mm and 8 mm nut
5
From Japan
On 2016-12-19 14:25:54
It's light and small turning is very nice. Because there are not many combinations of 7 - 8 mm, it is appreciated that it existed.
This review is about item#10080996.
For folding bike's portable
4
From Japan
On 2016-12-10 21:43:49
Purchased L-14 × 15 mm wrench as a folding bike's portable tool. Since general bicycles use 14 mm front wheels and 15 mm rear wheels for hub fixing nuts, we chose this wrench with both dimensions so that the front and rear wheels can be removed with a single wrench by puncture repair. Because the total length is short, it is difficult to apply force to the nut, but it is convenient for storage. If you have a 10 mm spanner and a Phillips screwdriver with this item, I think that puncture repair at the destination will be in time.
This review is about item#10081145.
Repair of large truck
5
From Japan
On 2014-02-16 08:52:32
In repairing a large truck, unless it is a light and durable tool, a big screw can not be taken, it is a good liner wrench that matches it.
This review is about item#10081127.
Automobile
5
From Japan
On 2013-04-22 21:22:28
It can be used without problems.
This review is about item#10081075.
Air conditioning duct construction
5
From Japan
On 2013-04-10 13:57:38
The main thing is mainly 13/17 now, but in removal work of old things, since there are many removal of things more than 30 years ago, we still need this size. There are lots of other thin type and low price products, but I think that it is a reliable product (manufacturer) in toughness. Please come to an organism by all means.
This review is about item#10081023.
To hold down the nut
3
From Japan
On 2012-05-18 13:09:51
Since top industries are used from long ago, they can be used normally.
This review is about item#10081014.