Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wiring Tube
  • Wiring Tube
  • Wiring Tube

Wiring Tube 1120

4.91 (22)
Item.#
10260232
Mfr.#
1120
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Unifying and protecting cords.
Inner Diameter (phi mm)
3
Material
(Flame resistant) polypropylene
Length (m)
2
Customer Reviews
5 star 20
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
22 Customer Reviews
The reviews are automatic translation.
Used for wiring of RC model
4
From Japan
On 2018-03-15 15:10:38
Although it may be firm, I can not get the winding habits of packing, I used it straight with a hot air machine and used it.
This review is about item#10260232.
To protect the wiring of the old car
4
From Japan
On 2018-02-22 04:33:09
Because wiring is ticky due to aged deterioration for protection. It would be nice to get all sizes together.
This review is about item#10260232.
Wiring protection of the motorcycle
5
From Japan
On 2017-11-24 01:16:31
It is a classic ehon, quality is also easy to use and easy to use. It is the best if it is a little longer and the same price.
This review is about item#10260232.
Wiring coating
5
From Japan
On 2017-11-12 10:30:58
It is stable quality. If inserters are also included, work will be reassured.
This review is about item#10260232.
Maintenance of cars
5
From Japan
On 2017-06-12 15:11:06
It is a tube used for harness protection of some VW car engine rooms since the 2003 model. It seems that aged deterioration seems to be gentle as the Japanese model is used for the harness of the European car when it comes to this age type. Regarding this tube, degradation will become extremely worse if it will last ten years. Because the standard is also perfect, the wiring tube is also made in Japan.
This review is about item#9938871.
Engine room harness protection
5
From Japan
On 2017-05-18 14:43:34
2003 The long harness crossing under the engine cover of the New Beetle · Turbo is protected by this tube how. If aging deteriorates and it becomes burriti, deterioration of harness can accelerate with heat if you do not exchange early. Although I do not know what kind of manufacturer's products are used in genuine, shape and size are the same as those of Aimon.
This review is about item#9938871.
For automotive wiring
5
From Japan
On 2017-01-19 22:59:20
There is nothing wrong. I am thankful that the thin size (5 mm) is small because there are few options, but I hope there is a longer size than 2 m.
This review is about item#9938871.
Wiring protection of the motorcycle
5
From Japan
On 2016-05-24 12:29:31
Purchased for motorcycle wiring. It is easy to use, it is useful because it can cut with the length you like.
This review is about item#09938871.
For electrical work
5
From Japan
On 2016-02-26 17:07:17
I will enter up to three thin wires. Would you like us to sell it in a bit longer unit?
This review is about item#10260232.
car
5
From Japan
On 2016-02-11 20:54:47
Bargain than buying at a home center!
This review is about item#09938871.