Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plug Hook Type Grounding 3P
  • Plug Hook Type Grounding 3P
  • Plug Hook Type Grounding 3P
  • Plug Hook Type Grounding 3P

Plug Hook Type Grounding 3P 4222N

4.33 (3)
Item.#
10370473
Mfr.#
4222N
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Crimp Terminal
R3.5-4
Compatible Electric Wire (mm2)
3.5
Number of Poles
Ground 3P (3P, 4W GND)
Compatible Cord Connector Body
4224N
Cmpatible Flush Plug Receptacle
4220
Compatible Electiric Wires
2PNCT
Dimensions B (mm)
-
Rated Voltage (V)
250
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension A (mm phi)
45
Rated Current (A)
20
Type
Nylon cover
Color
Black
Wire Connector Method
Crimp terminal type, tightening formula
Dimension B (phi mm)
MAX16
Dimensions A (mm)
-
Dimensions L (mm)
84.5
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To the power connector of the device
3
From Japan
On 2018-02-06 14:54:16
Quality does not differ greatly from a major domestic manufacturer. Consider COSPA.
This review is about item#8558891.
Electric wiring
5
From Japan
On 2015-12-04 15:03:12
American electrical machines are the easiest to use for plugs.
This review is about item#10370473.
Maintenance of equipment
5
From Japan
On 2013-03-20 12:40:37
Good quality
This review is about item#08558891.