Buy more than* S$200* and get FREE SHIPPING

  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape
  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape
  • For Copper Wires Bare Crimped Terminal, R Form, Round Shape

For Copper Wires Bare Crimped Terminal, R Form, Round Shape R0.3-3

4.51 (67)
Item.#
10711696
Mfr.#
R0.3-3
Package Qty.
1Box(100PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
UL Standard Acquisition
available
Acquired JIS Standard
nil
Wire Conjugation Range (strand-wire) (mm2)
0.2 - 0.5
CSA Standards
CSA C22.2 conformity
Dimension d2(phi mm)
3.2
Dimension d (phi mm)
1.0
Dimensions B (mm)
5.2
CSA Standard Acquisition
available
Compatible Tool
A manual tool /(a main part and a head) NH60
Specification
HS (high solids) terminal - RoHS compliant product
Dimension D (phi mm)
2.2
Dimension F (mm)
4.9
Dimensions L (mm)
12.0
UL Standards
UL486A conformity
Type
(R form) Round shape
Conjugation Wire Range (single)(mm)
-
Electric AWG Wire Conjugation Range (#)
24-20 / 22-20 (UL-CSA specification)
Dimensions E (mm)
4.5
Material (Terminal)
Oxygen free high conductivity copper (electric tinning)
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools., For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Customer Reviews
5 star 46
4 star 11
3 star 8
2 star 2
1 star 0
Review Rating: 4.51
67 Customer Reviews
The reviews are automatic translation.
Automobile
5
From Japan
On 2018-03-22 11:32:24
There are many kinds and it is extremely helpful. I will continue to use delivery as soon as possible.
This review is about item#66085827.
When working on the machine
5
From Japan
On 2018-02-15 15:38:27
I bought it for the first time because the amount was easy but it is not a problem at all
This review is about item#11085977.
Used for car battery terminal
4
From Japan
On 2018-02-11 19:03:42
I used it for the car battery terminal, but I am satisfied that the processing of the cable terminal part can be smart.
This review is about item#11086013.
For relay control wiring
5
From Japan
On 2018-01-15 07:45:56
Cost is also cheap and I always find it useful. We will continue to use it.
This review is about item#02500522.
Battery terminal exchange, etc.
5
From Japan
On 2017-12-15 08:26:25
It is necessary to suddenly accompany replacement of the battery, terminal etc, so we need to arrange various sizes. I am very thankful for purchasing it in a small amount cheaply.
This review is about item#11086022.
Used for wiring processing
5
From Japan
On 2017-12-13 08:50:27
The price is cheap, reasonable and durability is comfortable using no problem!
This review is about item#10711696.
Use it to make cut lines.
5
From Japan
On 2017-10-14 14:42:11
The quality is very good. Thank you very much. Also thank you.
This review is about item#2500407.
Repair maintenance of machine tools.
5
From Japan
On 2017-10-11 08:08:18
Because the price is cheap and short delivery time, it is handy, I appreciate prompt response. We are looking forward to hearing from you.
This review is about item#66085863.
Terminal processing of high frequency coil
4
From Japan
On 2017-09-12 11:58:05
Terminal processing became easier by using the crimp terminal, making replacement work easier.
This review is about item#10712423.
Electric wiring
5
From Japan
On 2017-06-12 12:28:46
Crimp terminals are disposable so you need as much. Because the unit price is low, the manufacturer's products are safe
This review is about item#2500373.