Buy more than* S$200* and get FREE SHIPPING

  • Drawn Cup Needle Roller Bearings BK
  • Drawn Cup Needle Roller Bearings BK
  • Drawn Cup Needle Roller Bearings BK

Drawn Cup Needle Roller Bearings BK BK0810C

by NTN
3.00 (2)
Item.#
10773314
Mfr.#
BK0810C
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimensions C1 (mm)
1.6
Compatible
IR 5x8x12
Outside Diameter D (phi mm)
12
Allowable Rotation Speed (min-1)
(Grease) 20000 (lubricant) 30000
Standard Static Rating Load (N)
3950
Weight (g)
3.4
Inner Diameter Fw (mm)
8
Form
The closed end type
Standard Dynamic Load Rating (N)
3850
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
1
From Japan
On 2016-06-22 08:00:59
I bought it by looking at model number and photo, but the photo was open, but actually it was not open. It was disappointing because it was impossible to return it.
overhaul
5
From Japan
On 2015-12-17 09:40:11
I am thankful that this part will come out. I purchased it by seeing fit from the size. The product was a genuine use item.
This review is about item#10773314.