Buy more than* S$200* and get FREE SHIPPING

  • Protective Clothing Pro Shield 10
  • Protective Clothing Pro Shield 10
  • Protective Clothing Pro Shield 10
  • Protective Clothing Pro Shield 10
  • Protective Clothing Pro Shield 10
  • Protective Clothing Pro Shield 10

Protective Clothing Pro Shield 10 10

4.65 (26)
Item.#
10788461
Mfr.#
10
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Processing
Antistatic finish
Size
L
AS ONE Part Number
1-6146-02
Compatible Height (cm)
174 - 182
Structure
Four layers of Spunbond + meltblown + meltblown + spunbond structure
Manufacturing Process
SMMS
Color
White
Appliable Chest Measurement (cm)
100 - 108
Caution
Anti-static treatment works under the condition of humidity is more than 25%. Do not wash. The laundry has bad effect on protection efficiency.
Performance
Opening hood with elastic to fit the mask as well.Sturdy sewing with durable barrier properties.Provide ease of movement, squareueezing the waist portion.Minimize the intrusion of contaminants, squareueezing the hand cuffs, leg.Reduce the penetration of the fastener part, zipper on flap.
Customer Reviews
5 star 21
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.65
26 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-06-19 19:20:43
The dough is thicker than other dustproof clothing and it is hard to tear and you can wear many times
This review is about item#10788461.
Automotive maintenance and anti-cold dust protection
4
From Japan
On 2017-01-21 11:16:21
It is necessary to reinforce the groin / if you have a pocket that you want a little more strength, it's user-friendly
This review is about item#10788425.
It is posted again. Measures to prevent tight breaking
5
From Japan
On 2016-09-06 13:44:41
Last time I wrote that it is hard to tear if you raise your hip position and raise your crotch position. I lift it with a belt. Before losing on the scene, I wore a curing tape on the inside to prevent the avoidance of crotch. Everyone please try.
This review is about item#10788425.
I am saved because I have XXL size
5
From Japan
On 2016-06-08 16:58:13
If the height is 182 cm (weight is about 60 kg), you can not use less than this. I use it as a protective so as not to soil the work clothes inside. In addition, the earlier was peeling off from the moment the chest logo seal bought but recently it will not come off.
This review is about item#10788486.
Machine maintenance
4
From Japan
On 2016-05-17 16:35:55
Machine oil does not stain so it is useful. If the amount is cheaper a little more!
This review is about item#10788461.
Machine maintenance
5
From Japan
On 2016-03-09 22:16:27
Used in machine maintenance of food factory. Things that are selling in home centers etc., which are thicker than inexpensive ones and which are wearing in, have never been seen through. Also, unless it is extremely dirty or torn, it will be worn for 2-3 days. I think that it is a very good product.
This review is about item#10788461.
Do not sharpen the lacquer ware or lacquered garbage to prevent dust from standing on the lacquerware
5
From Japan
On 2015-11-16 13:30:18
It feels good when coming warmly in November.
This review is about item#10788416.
Working in a dusty cabin
5
From Japan
On 2015-08-07 09:59:11
It is re-review. I use only one month out of business for one year, but I purchase 50 pieces or more in 3 years. I was told that the crotch would be torn inside the company, so I investigated it, but the tendency is strong if I wear a size larger than the body size. It is a size constitution which Japanese people can afford even if they wear it from the top of the clothes, but when ordering XL with belly around, the crotch position becomes considerably lower, and when spreading the crotch in that state it is not stretchy so it tears easily is. The possibility of tearing so that the crotch position comes above is supposed to be low. If you ask for a big size there is such a risk. I am 160 cm tall and my everyday clothes tend to be L size, but this protection clothes M was enough. The crotch position becomes important for size selection. Although raising the crotch position with the belt is also a hand, the body shape is your own income.
This review is about item#10788425.
FRP sanding work
2
From Japan
On 2015-07-08 18:02:13
After wearing, (wearing), when crouching, suddenly my thighs did not get caught. Again, there may be problems with the material, but I do not think that suddenly it will hurt. I thought that it was a product that I had to pay attention to how to wear and how to use it. Although it may be reasonable from the viewpoint of price, I think that the other is good as a precautionary note.
This review is about item#10788416.
Work with many dust.
5
From Japan
On 2015-02-28 08:35:11
Compared with other companies' products, there is room in size and durability is good.
This review is about item#10788434.