Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Buff, Wool
  • Abrasive Buff, Wool
  • Abrasive Buff, Wool

Abrasive Buff, Wool 5755

5.00 (1)
Item.#
11054005
Mfr.#
5755
Package Qty.
1Bag(2Sheet)
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
(Wool face material) 160 (loop material) 150
Length (mm)
(Wool) 8
Thickness (mm)
(Middle sponge) 10
Material
Face material / wool intermediate member / urethane sponge loop material / nylon
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car body polishing
5
From Japan
On 2016-11-22 14:57:33
Stall 3M! There is no mistake that there is only professional witness. Should you buy cheap ones only by looking at the immediate price, you should buy the obvious thing from the beginning if it fails. It is worth more than the price, it seems to be used all the time if you clean it properly after use. Of course the abrasive is also 3M.
This review is about item#11054005.