Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 0.08 mm of Polyethylene Bag
  • 0.08 mm of Polyethylene Bag
  • 0.08 mm of Polyethylene Bag

0.08 mm of Polyethylene Bag No.812

4.57 (102)
Item.#
11072853
Mfr.#
No.812
Package Qty.
1Bag(50Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.08
Color
Transparent
Purpose
For subdivision packing / packing materials., For subdivision packing / packing materials.
Dimensions (Width W x Height H) (mm)
230x340
Material
Polyethylene
Customer Reviews
5 star 75
4 star 16
3 star 7
2 star 2
1 star 2
Review Rating: 4.57
102 Customer Reviews
The reviews are automatic translation.
When storing forms and keeping them
5
From Japan
On 2018-06-20 15:06:57
Because it is thin and durable, it is useful because it can store various forms and store it and put small parts and store it.
This review is about item#9166062.
Sorting parts
5
From Japan
On 2018-05-04 19:14:43
It is strong because it is a thick bag. It is a good feeling to take the parts into small pieces and take them to the work site
This review is about item#9166071.
When transporting bolts and the like
5
From Japan
On 2018-04-24 09:55:08
It is thick and exactly fine. It is better not to break even if you put hardware.
This review is about item#9166096.
Preservation of food, sorting etc.
5
From Japan
On 2018-04-16 20:38:04
Since it is a solid bag, it is very pleasing to put it in and squeeze it.
This review is about item#9166071.
When collecting samples
5
From Japan
On 2018-02-21 15:47:51
Because I am using a certain number of sheets every day, I am thankful because it is reasonable price in bulk buying. Also repeat.
This review is about item#52996213.
A5 Packing paper
5
From Japan
On 2018-01-26 14:21:00
Dimension perfect. Thickness makes it easy to use. I do not like the shipping cost of 500 yen. Because I do not mind mailing this item of goods, lower it.
This review is about item#9166062.
Sorting parts
5
From Japan
On 2018-01-22 22:47:16
We are fully satisfied with the intended use. It is inexpensive, there is no particular problem, and I think that I would like to purchase it if necessary.
This review is about item#9166071.
I have parts assembled
5
From Japan
On 2017-12-22 16:27:15
I use it in the factory. It is thick and easy to use because it is hard to break, so I use it repeatedly.
This review is about item#11072844.
For bags of set sale of goods
5
From Japan
On 2017-12-20 11:04:48
It is handy when you let me buy plastic bags of different sizes at once.
This review is about item#11072853.
We have delivered the product in this.
5
From Japan
On 2017-12-18 19:43:05
Usability, thickness, size, robustness etc, I like it very much.
This review is about item#9166062.