Buy more than* S$200* and get FREE SHIPPING

  • PVC Protector
  • PVC Protector
  • PVC Protector

PVC Protector Ivory (with a tape)

3.73 (22)
Item.#
11085846
Mfr.#
Ivory (with a tape)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Catch-Phrase
The floor wiring!
Overall Length (mm)
1000
Dimension h (mm)
18.5
Dimensions B (mm)
64.5
Color
Ivory
Specific Lengths (m)
1
Material
PVC
Dimensions b (mm)
48.5
Dimension H (mm)
22
Caution
Product standard at most +/- 3 mm errors may occur., Product standard at most +/- 3 mm errors may occur.
Customer Reviews
5 star 10
4 star 4
3 star 3
2 star 2
1 star 3
Review Rating: 3.73
22 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-11-06 07:58:38
I used it for the wiring processing of the conference room. Certainly the processing of the cut edge is bad, but I think the cost performance is better. It was saved to be able to still accommodate three coaxial cables, LAN cable and telephone line.
This review is about item#11085812.
maintenance
5
From Japan
On 2017-08-17 10:23:06
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#11085812.
Protection of wired cables on the floor of the workplace
2
From Japan
On 2016-02-29 08:39:49
The cut surface was bamboo and many chips were scattered, and the room became dirty. The work of filing and the cleaning work increased, and it stopped. Please consider it. Hangul characters are charming on double-sided tape with floor? I do not know unless you try using this durability worrying about this adhesive strength a bit.
This review is about item#11085821.
Protection of office cables
1
From Japan
On 2015-11-14 13:47:45
Before weak weakness of the cover nail, I just broke it by taking the cover from the base. Since I did not have such a thing before, I think that quality control is not continued, but it is very disappointing. I will never buy it again.
This review is about item#11085846.
Protection of telephone line
1
From Japan
On 2015-08-27 18:30:50
Scratch, dirt is terrible.
This review is about item#11085821.
in the factory
5
From Japan
On 2015-04-28 09:30:42
Even if it is cheap, it is a good product without problems on usage.
This review is about item#11085812.
Used to protect interior wiring
5
From Japan
On 2015-03-16 13:57:23
It was used for protection of indoor wiring. Functional aspects are ordinary goods. I tried riding on it, but of course I can use it without breaking. The deterioration state will also be written if there is a change.
This review is about item#11085821.
Organize wiring
5
From Japan
On 2014-12-12 19:53:01
cheap! The shipping cost was higher.
This review is about item#11085821.
Floor aisle installation
5
From Japan
On 2014-11-14 13:59:02
I was pleased by the cake shop daughter.
This review is about item#11085821.
Floor wiring of factory
5
From Japan
On 2014-09-02 13:58:26
Although the strength is sufficient, the price is inexpensive and satisfied.
This review is about item#11085812.