Buy more than* S$200* and get FREE SHIPPING

  • Plug-In Connection Terminals, Type MA

Plug-In Connection Terminals, Type MA TMEDN630809-MA

4.00 (3)
Item.#
11088576
Mfr.#
TMEDN630809-MA
Package Qty.
1Box(100PC)
Ship pack of
1
14.13 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within., For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within.
Material (connector)
Brass (Tin-plated electric)
UL Standard Acquisition
Available
Incombustibility
UL94V-2
Material (insulator)
Nylon
Dimensions B (mm)
6.35
Rated Voltage (V)
300
Operating Temperature Range (deg C)
-40 - +105
Specification
RoHS compliant
Electric AWG Wire Conjugation Range (#)
18-16
Color
Transparent red
Wire Conjugation Range (strand-wire) (mm2)
0.75 - 1.25
Tab Thickness (mm)
0.8
CSA Standard Acquisition
Available
Material (sleeve)
Oxygen-free copper tube (Tinned electrical)
Dimension G(mm)
6.4
Dimension W (mm)
10.3
Dimension t (mm)
0.8
Dimensions L (mm)
22.0
Type
(MA type)
Dimension d (phi mm)
1.85
Dimension D (phi mm)
4.1
Acquired JIS Standard
Not available
Compatible Tool
Manual tools /NH11 and NH32 Main unit/NA10, NA3 Head/N10 11, N3 11
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Production of connection code with FA
5
From Japan
On 2017-02-26 21:17:40
The unit price is high, but we place importance on reliability. After connecting it will stop steadily.
This review is about item#11088576.
Electrical wiring when connecting.
4
From Japan
On 2016-12-05 16:30:31
Because he is familiar with it, is there a problem? I think that it is easy to use.
This review is about item#11088585.
Mounting on measuring wire
3
From Japan
On 2016-08-24 16:16:56
Male / female connection easier to attach to the strand, easy to remove.
This review is about item#11088576.