Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electrical Equipment Vinyl Insulation Cable KIV
  • Electrical Equipment Vinyl Insulation Cable KIV
  • Electrical Equipment Vinyl Insulation Cable KIV
  • Electrical Equipment Vinyl Insulation Cable KIV

Electrical Equipment Vinyl Insulation Cable KIV KIV0.5SQ Blue

by KHD
4.67 (6)
Item.#
11138233
Mfr.#
KIV0.5SQ Blue
Package Qty.
1Roll
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Conductors
1
Conductor Construction (peice/mm)
30/0.18
Insulator Thickness (mm)
0.8
Compatible Standard
E
Color
Blue
Standard Mass (kg / km)
14
Conductor Outer Diameter (mm)
1.1
Purpose
Lead wires and wiring electrical equipment less than 600V, etc.
Standard
JIS C 3316
Conductor Resistance (ohm/km)(20 degree c)
24.4 or less
Overall Length (m)
200
Rating
Less than 600V 60 deg C
Final Outer Diameter (mm)
2.7
Conductor Nominal Cross Sectional Area (mm2)
0.75
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
test
5
From Japan
On 2017-07-19 08:19:39
The delivery date was also early, and good things reached good things.
This review is about item#11138346.
wiring
5
From Japan
On 2016-08-26 16:25:30
Because it is inexpensive and good quality, I use it with confidence.
This review is about item#11138172.
Control panel production
5
From Japan
On 2016-01-01 17:23:20
It is a very good product.
This review is about item#11138285.
Monitoring device assembly
5
From Japan
On 2015-03-01 13:54:33
Wiring is easy.
This review is about item#11138224.
Mechanical repair
5
From Japan
On 2013-05-24 17:58:54
Well I can use it normally, it is a very good product! I will continue to buy as soon as it is gone.
This review is about item#11138233.
Control panel wiring
3
From Japan
On 2011-07-28 19:03:53
The electric wire is normal, the price is too high. Please resume sales of Teikoku electric wire. (I bought it by other mail order now, the price is about 70%)
This review is about item#11138294.