Buy more than* S$200* and get FREE SHIPPING

  • Electrical Equipment Vinyl Insulation Cable KIV
  • Electrical Equipment Vinyl Insulation Cable KIV
  • Electrical Equipment Vinyl Insulation Cable KIV
  • Electrical Equipment Vinyl Insulation Cable KIV

Electrical Equipment Vinyl Insulation Cable KIV KIV1.25SQ blue

by KHD
4.67 (6)
Item.#
11138294
Mfr.#
KIV1.25SQ blue
Package Qty.
1Roll
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Conductors
1
Color
Blue
Standard Mass (kg / km)
20
Conductor Outer Diameter (mm)
1.5
Conductor Resistance (ohm/km)(20 degree c)
14.7or less
Overall Length (m)
200
Rating
600V below 60 deg C
Purpose
Lead wires and wiring electrical equipment less than 600V, etc.
Standard
JIS C 3316
Final Outer Diameter (mm)
3.1
Conductor Nominal Cross Sectional Area (mm2)
1.25
Conductor Construction (peice/mm)
50/0.18
Insulator Thickness (mm)
0.8
Compatible Standard
E
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
test
5
From Japan
On 2017-07-19 08:19:39
The delivery date was also early, and good things reached good things.
This review is about item#11138346.
wiring
5
From Japan
On 2016-08-26 16:25:30
Because it is inexpensive and good quality, I use it with confidence.
This review is about item#11138172.
Control panel production
5
From Japan
On 2016-01-01 17:23:20
It is a very good product.
This review is about item#11138285.
Monitoring device assembly
5
From Japan
On 2015-03-01 13:54:33
Wiring is easy.
This review is about item#11138224.
Mechanical repair
5
From Japan
On 2013-05-24 17:58:54
Well I can use it normally, it is a very good product! I will continue to buy as soon as it is gone.
This review is about item#11138233.
Control panel wiring
3
From Japan
On 2011-07-28 19:03:53
The electric wire is normal, the price is too high. Please resume sales of Teikoku electric wire. (I bought it by other mail order now, the price is about 70%)
This review is about item#11138294.