Buy more than* S$200* and get FREE SHIPPING

  • Hand tap (# 1 destination) Unified UNF

Hand tap (# 1 destination) Unified UNF 3/4NF16 SKS

by SKC
4.50 (2)
Item.#
17125587
Mfr.#
3/4NF16 SKS
Package Qty.
1pc
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter (inch)
3/4
Number of Threads
10(UNC),16(UNF)
Nominal Dimension
3/4NF16
Number of Threads per inch
16
Screw Diameter
3/4NF16
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Because of Air Carry Stand's own work
5
From Japan
On 2016-07-30 16:46:07
The screw of the supply valve is special, it is saved because there is not quite a tap of such size.
This review is about item#17125587.
Workpiece production
4
From Japan
On 2016-06-17 17:47:06
The feeling of use of the goods themselves is crispy and there is no problem at all. However, there were no packages etc and it was delivered in a small plastic bag ... · · ·. Because it may be useless because it is cheap, it is not a size that is frequently used, so I wanted a package for storage.
This review is about item#17125544.