Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Personal shredder 107
  • Personal shredder 107
  • Personal shredder 107
  • Personal shredder 107

Personal shredder 107 NSE-107BR

3.00 (2)
Item.#
17677826
Mfr.#
NSE-107BR
Package Qty.
1pc
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Shredding Speed (50Hz/60Hz) (m/min)
1.9
Rated Power Consumption (W)
111(50/60Hz)
Rated Voltage (V)
100(50/60Hz)
Standby Power (W)
0.1
Body Dimensions (Width x Depth x Height) (mm)
288x137x353
Body Weight (g)
3
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For home use
3
From Japan
On 2017-05-09 21:00:11
The price was reasonable, but the noise at the time of use was stupid and I thought of the trouble in the neighborhood. Also, the time required for use is slower than the one used before. Fortunately, no complaints have come yet from the neighborhood, I think whether it will be a little more quiet.
This review is about item#17677826.
Regular office work
3
From Japan
On 2016-03-07 09:00:38
There is no problem in cutting but m sound is a little big.
This review is about item#17677817.