Buy more than* S$200* and get FREE SHIPPING

  • Heat dissipation ribbon type LED H4 HI / LO headlight 12/24 combined
  • Heat dissipation ribbon type LED H4 HI / LO headlight 12/24 combined
  • Heat dissipation ribbon type LED H4 HI / LO headlight 12/24 combined
  • Heat dissipation ribbon type LED H4 HI / LO headlight 12/24 combined
  • Heat dissipation ribbon type LED H4 HI / LO headlight 12/24 combined

Heat dissipation ribbon type LED H4 HI / LO headlight 12/24 combined MM13-0024

3.50 (2)
Item.#
17893776
Mfr.#
MM13-0024
Package Qty.
1set
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
DC12/24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Replace the standard valve of the motorcycle
2
From Japan
On 2017-12-14 18:07:40
Simple product configuration, very easy to install There is enough light intensity and it is very bright Although it seems slightly blurred, the cut line appears as it is (I am a little worried about how it will be judged at the time of the vehicle inspection) I am satisfied with the product itself at this time There are no kind of instructions, specifications, warranty cards at all What is it that quality assurance is not done at all ... In the unlikely event of an accident due to product Where is the location of responsibility? I am dissatisfied with abandonment of responsibility for products
This review is about item#17893776.
For motorcycles
5
From Japan
On 2016-07-05 18:26:43
Since it attached ETC etc. to GPX 250, I bought it to suppress power consumption at night. The stay got out of the way and the valve could not be mounted after the plate was fixed, but on the other hand it arrived smoothly as it was attached to the valve plate. However, because it is a plastic plate, the thickness increases, the fixed spring feels firm. Although I have not run yet, there are things that seem to be cut lines in the feeling that I turned on, there seems to be more light intensity than normal. The color is white light.
This review is about item#17893776.