Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide Straight Drill
  • Carbide Straight Drill
  • Carbide Straight Drill
  • Carbide Straight Drill

Carbide Straight Drill CSD-0600

3.47 (45)
Item.#
18997913
Mfr.#
CSD-0600
Package Qty.
1pc
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shank Diameter Tolerance
h6
Point Angle (Degree)
145
Shank Diameter (phi mm)
6
Flute Length (mm)
28
Material
Cemented carbide
Helix Angle (Degree)
25
Blade Diameter Tolerance
h8
Blade Diameter (phi mm)
6
Blade Length (mm)
28
Overall Length (mm)
66
Work Material
Structural steel (SS), hardened steel, nitrided steel, tool steel, stainless steel, cast iron, high hardness steel, titanium alloy
Customer Reviews
5 star 22
4 star 4
3 star 3
2 star 5
1 star 11
Review Rating: 3.47
45 Customer Reviews
The reviews are automatic translation.
Thread drilling.
5
From Japan
On 2018-06-20 16:33:29
Good sharpness, drilling cleanly and quickly, work efficiency was good.
This review is about item#18997938.
Hardware drilling
5
From Japan
On 2018-05-27 22:46:09
Though it was smaller than I imagined it is handy. After that, how much you have is the point.
This review is about item#18997712.
I used it to break the keyhole.
1
From Japan
On 2018-05-11 21:00:44
I was broken immediately after using it, because the object to be used was bad. Moreover, a broken tip remained in the object, and I felt a lot of trouble. I used the drill as slow as possible and used while using enough oil, but the tip broke at about 2 cm. I feel attracted to the word of cemented carbide, but it will be saved if you explain to a certain degree what kind of object to use. It is not cheap at all, so thank you.
This review is about item#18997798.
Used for casting
2
From Japan
On 2018-05-09 15:21:16
Too bought because it is cheaper than the manufacturer's product too However, it was too weak for cemented carbide and it was the same as high-speed steel. Products compared to OSG Yoyama
This review is about item#18997782.
Drilling
5
From Japan
On 2018-05-06 09:07:02
It was played with a normal iron drill and I could not drill at all and I tried purchasing it. A hole opened easily when you tried it immediately. It's amazing. I will also buy more thick type.
This review is about item#18997685.
Automobile sheet metal relation
1
From Japan
On 2018-05-01 01:47:52
I bought two for a review that I can use normally, but unfortunately I lost it soon. I guess weak weak.
This review is about item#18997764.
Pilot hole of bolt extractor
1
From Japan
On 2018-04-24 15:43:28
It is used for processing the prepared hole of the extractor in order to extract broken bolt. Inch screw medium strength 3.5φ of this product is used for 5/16 (8 mm). I digged 3 millimeters and the cutting edge broke. We also used tapping oil. Defect quality. I could not even disposable. It is better to buy it directly from China directly at eBay.
This review is about item#18997782.
Purchased to enlarge the bore diameter of the burned metal.
5
From Japan
On 2018-03-17 15:49:15
While increasing in size by 0.1 mm each before, it was expanded with an ordinary drill blade, but it took time and the drill blade was useless after one use. The carbide drill blade was slightly expensive, but I realized that the effect was satisfactory.
This review is about item#18997947.
Primary machining of machine parts
5
From Japan
On 2018-03-11 18:16:46
I use it to expand the hole diameter of SUS material, but it is super hard and it is outstanding sharpness. I want to use it again.
This review is about item#18997676.
For car maintenance
5
From Japan
On 2018-02-15 13:57:15
There was only cemented carbide, cutting was preeminent. Longer life, sharpness is also sustained.
This review is about item#18997816.