Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide Straight Drill
  • Carbide Straight Drill
  • Carbide Straight Drill
  • Carbide Straight Drill

Carbide Straight Drill CSD-1000

3.55 (42)
Item.#
18998008
Mfr.#
CSD-1000
Package Qty.
1pc
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shank Diameter Tolerance
h6
Point Angle (Degree)
145
Shank Diameter (phi mm)
10
Flute Length (mm)
43
Helix Angle (Degree)
25
Blade Diameter Tolerance
h8
Blade Diameter (phi mm)
10
Blade Length (mm)
43
Overall Length (mm)
89
Customer Reviews
5 star 21
4 star 4
3 star 3
2 star 5
1 star 9
Review Rating: 3.55
42 Customer Reviews
The reviews are automatic translation.
Hardware drilling
5
From Japan
On 2018-05-27 22:46:09
Though it was smaller than I imagined it is handy. After that, how much you have is the point.
This review is about item#18997712.
Used for casting
2
From Japan
On 2018-05-09 15:21:16
Too bought because it is cheaper than the manufacturer's product too However, it was too weak for cemented carbide and it was the same as high-speed steel. Products compared to OSG Yoyama
This review is about item#18997782.
Drilling
5
From Japan
On 2018-05-06 09:07:02
It was played with a normal iron drill and I could not drill at all and I tried purchasing it. A hole opened easily when you tried it immediately. It's amazing. I will also buy more thick type.
This review is about item#18997685.
Automobile sheet metal relation
1
From Japan
On 2018-05-01 01:47:52
I bought two for a review that I can use normally, but unfortunately I lost it soon. I guess weak weak.
This review is about item#18997764.
Purchased to enlarge the bore diameter of the burned metal.
5
From Japan
On 2018-03-17 15:49:15
While increasing in size by 0.1 mm each before, it was expanded with an ordinary drill blade, but it took time and the drill blade was useless after one use. The carbide drill blade was slightly expensive, but I realized that the effect was satisfactory.
This review is about item#18997947.
Primary machining of machine parts
5
From Japan
On 2018-03-11 18:16:46
I use it to expand the hole diameter of SUS material, but it is super hard and it is outstanding sharpness. I want to use it again.
This review is about item#18997676.
For car maintenance
5
From Japan
On 2018-02-15 13:57:15
There was only cemented carbide, cutting was preeminent. Longer life, sharpness is also sustained.
This review is about item#18997816.
Purchase to drill large clip
3
From Japan
On 2017-12-17 16:08:18
Because the clip was spring steel, it was unsuitable for the purpose with the chipping of the cutting edge
This review is about item#18997755.
Repair of heavy equipment
1
From Japan
On 2017-10-26 18:44:33
It is a repair shop of a heavy equipment. I attempted with this monotaro cemented carbide drill so as to drill a broken bolt at the time of disassembling the backhoe traveling motor, but when broke in 2 mm and broke so as to crush it. I changed it to the cobalt Masami drill I had purchased at the same time without any inquiries, I could drill a hole without any excavation and the difference in the product clearly came out. I regret that I should have trusted the review of the monotaro hard carbide drill before purchase more. \ 2581 drill breaks in 2 seconds, and \ 928 drill works in a kitchen work, it is not usually the opposite.
This review is about item#18997913.
EX with broken stud bolt
2
From Japan
On 2017-10-05 14:25:13
The sharpness was preeminent to be surprised. Although it was used for a stud bolt with a burned 6 mm burned in, it was able to be cracked as if cutting aluminum, but ... after penetrating Pakin ... broke. I gave up because the price is price but I want a little more durability.
This review is about item#18997868.