Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Both sides eyelet (brass, nickel-plated)
  • Both sides eyelet (brass, nickel-plated)
  • Both sides eyelet (brass, nickel-plated)

Both sides eyelet (brass, nickel-plated) P-THP-BN8

5.00 (1)
Item.#
20785713
Mfr.#
P-THP-BN8
Package Qty.
1set(20set)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Thickness (mm)
2.5
TRUSCO Part Number
751-1442
Inner Diameter (phi mm)
8
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tent cloth repair
5
From Japan
On 2017-01-21 16:49:44
It is stronger and has higher quality than aluminum. It is strong against rust and is also excellent in terms of durability.
This review is about item#20785713.