Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Head Screw, Stainless

Hex Socket Head Screw, Stainless M6 x45

4.54 (118)
Item.#
23431878
Mfr.#
M6 x45
Package Qty.
1pack(18pc)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
1
Nominal Designation of Screw
M6
Length (mm)
45
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 91
4 star 10
3 star 12
2 star 0
1 star 5
Review Rating: 4.54
118 Customer Reviews
The reviews are automatic translation.
Production of mechanical equipment
5
From Japan
On 2018-01-26 12:33:10
We purchased various kinds including other sizes. There is no hindrance at the time of use. It will be a great help if you provide us with long screws under neck or as custom order as all screws.
This review is about item#5522054.
Exchange with iron screw from this
5
From Japan
On 2018-01-04 16:18:08
After all the stain is good. It is unnecessary to maintain for a long time and has high precision.
This review is about item#5522291.
Used as machining bolt for workpiece
5
From Japan
On 2018-01-04 15:24:47
It is inexpensive and satisfactory, unchanged from those of the home center.
This review is about item#5522641.
Decorative bolt
3
From Japan
On 2017-11-28 00:53:06
There was no mark on the head of the bolt. Because the representative image was displayed, I expected it. Because I wanted to align with other bolts eventually I regret to buy at another shop and it is regrettable.
This review is about item#23431887.
Fixing material to be cut of milling machine
5
From Japan
On 2017-10-25 19:20:51
I could be tightened very smoothly, I am satisfied. The head of the bolt is cut by 0.5 mm with a milling cutter.
This review is about item#23431878.
Used in machine replacement parts
5
From Japan
On 2017-10-16 09:05:16
It is not particularly good or bad, it is ordinary bolt. It is convenient because large diameter bolts that can not be purchased at home centers can be purchased in units of one.
This review is about item#68911158.
For motorcycles.
5
From Japan
On 2017-10-13 15:53:51
I use it for the exposed part of the motorbike exposed to the wind. Being careful will not be used to conclude the iron division. Because the ionization tendency is different, rust comes out in the iron part.
This review is about item#5522675.
For replacing the bolt of the astronomical telescope equatorial mount
5
From Japan
On 2017-09-13 17:15:27
I purchased it for attaching optional equipment to the equatorial mount for astronomical observation of a hobby, I was satisfied with a firm tightening.
This review is about item#23431878.
Used as an adjusting bottle of pruning scissors
5
From Japan
On 2017-08-14 15:24:24
Nothing in particular I ordered the wrong length by mistake ... · · · · Cutting polishing was a little troublesome
This review is about item#5522185.
Motorcycle parts
5
From Japan
On 2017-06-28 09:22:01
Although genuine iron bolt rusts immediately, it can maintain its good appearance because it does not rust, it is saved because it can be purchased from a small amount.
This review is about item#5522352.