Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iridium MAX Plug
  • Iridium MAX Plug
  • Iridium MAX Plug

Iridium MAX Plug HB6BIX-11P

by NGK
4.73 (258)
Item.#
32125012
Mfr.#
HB6BIX-11P
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hexagon Opposite Side(mm)
16
Third-Party Reference Number
VKB20
Genuine Part Number
BY483-HB6BX
Screw Diameter (mm)
14
Terminal Shape
On earth
Overall Length (mm)
76
Heating Value
6
Part No.
BY483-HB6BX
Screw Length (mm)
19
Customer Reviews
5 star 205
4 star 39
3 star 12
2 star 2
1 star 0
Review Rating: 4.73
258 Customer Reviews
The reviews are automatic translation.
Used for Myrays
5
From Japan
On 2018-06-15 09:54:26
I installed it on Daihatsu Mirais, but the quality and performance is good as it is a product of NGK. Just because it thinks that there are also other companies at this price in terms of price, there is nothing to be concerned about monotaro.
This review is about item#58117927.
Used for my car
5
From Japan
On 2018-06-11 15:53:32
I replaced it with a genuine one. I am using it without any problem. Iridium is not readily available, so it is saved.
This review is about item#35021156.
It is a classic of regular maintenance
5
From Japan
On 2018-06-10 17:12:08
Although other companies have something cheaper in selling price, it is decided by this item in consideration of reliability. The price is also cheaper than other shops and is perfect.
This review is about item#9990872.
Car maintenance
5
From Japan
On 2018-06-09 23:09:49
NGK's Iridium MAX plug is used well, but I think that it is a good plug without any problem.
This review is about item#9991021.
During maintenance
5
From Japan
On 2018-05-30 11:38:37
The pot is easier to break and fragile than the plug everyone thinks. It cracks almost when it is a little cracked. We recommend you to change before making the worst break.
This review is about item#9990872.
Car maintenance
5
From Japan
On 2018-05-26 21:42:01
The iridium MAX plug can be applied to the engine, the effect can be experienced by the rise of the blow. I am glad that you can purchase cheaply because it is rich in type.
This review is about item#32124976.
bike
3
From Japan
On 2018-05-04 11:01:07
I used it for a small bike. Iridium has been used for a long time, but it is more effective than a non power engine.
This review is about item#9990836.
Replace the plug
5
From Japan
On 2018-04-21 06:38:09
Because this product is exclusive for red wheeled cars, it is good at cheaper than buying at a parts store. By the way, although the product image is an iridium plug, since it is a platinum plug, it is better if the image was corrected.
This review is about item#35019275.
vehicle inspection
3
From Japan
On 2018-04-17 19:58:27
I used it regularly, so I will do it again because it is a husband
This review is about item#18943338.
Replace the plug
5
From Japan
On 2018-04-16 23:51:26
We used it for plug replacement of 2002 Lady Crown Estate 2.5L. Monotaro is cheap if you also use the Saturdays-and-Sundays discount for the price.
This review is about item#32125012.