Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Three-Phase Motor, Indoor Type, Neo100
  • Three-Phase Motor, Indoor Type, Neo100
  • Three-Phase Motor, Indoor Type, Neo100
  • Three-Phase Motor, Indoor Type, Neo100

Three-Phase Motor, Indoor Type, Neo100 TFO-FK 4P 0.4KW

4.71 (28)
Item.#
32510326
Mfr.#
TFO-FK 4P 0.4KW
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Resistance Class
E
Rated Voltage (V)
Three-phase 200/200/220
Protection Structure
IP44
Dimension S (mm)
14j6
Dimensions J (mm)
30
Dimensions QR (mm)
1
Dimensions A (mm)
116
Dimensions M (mm)
140
Paint Color
Rigerugure (Munsell 8.9Y5.1/0.3)
Dimensions L (mm)
236
Dimension W (mm)
5
Dimension U(mm)
3
Weight (kg)
8.2 (motor alone)
Dimensions C (mm)
71
Dimensions B (mm)
87
Dimensions E (mm)
56
Dimensions D (mm)
145
Dimension G(mm)
3.2
Operating Environment
Location / indoor installation altitude / elevation 1000m below 40deg C humidity / 95% RH or less - temperature / -30
Atmosphere
Without corrosive and explosive gas, vapor, condensation, it is less dust
Rated Frequency (Hz)
50/60/60
Rating
S1 (continuous)
Number of Poles
4
Outer Cover Structure
All 閉外 Ougiya inner mold
Dimension F (mm)
45
Dimensions N (mm)
115
Dimensions XB (mm)
45
Dimension H (mm)
143.5
Dimension Z (mm)
7x20
Voltage Frequency (Hz)
[] 200V class 200V 50/60Hz, 220V 60Hz
Output (kW)
0.4
Dimension T (mm)
5
Dimension r (mm)
120
Frame Number
71M
Dimension Q(mm)
30
Dimension K(mm)
25
Dimensions KL (mm)
129
Direction of Rotation
Clockwise as viewed from the opposite direction of the motor shaft
Specification
Lead system / terminal block (screw) type Lead number / 3 Conduction system / For direct and-belt
Customer Reviews
5 star 24
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.71
28 Customer Reviews
The reviews are automatic translation.
Machine motor change
5
From Japan
On 2017-01-18 17:05:04
It is lighter than conventional motors, sound is quiet, and there is less vibration. I am very satisfied.
This review is about item#32510326.
For power
5
From Japan
On 2016-10-21 18:10:56
It is lightweight, quiet and good product.
This review is about item#32510326.
Ventilation fan
5
From Japan
On 2016-08-26 20:15:52
It is inexpensive and convincing price life is long and it is not broken.
This review is about item#32510326.
Hoist motor
5
From Japan
On 2016-08-10 16:24:09
Stable performance. Hitachi brand of trust
This review is about item#32510326.
Work machine
5
From Japan
On 2016-05-18 16:51:31
There is no problem in the product at all. The price is also appreciated and there is no problem. If there was only one, it was a problem of Hitachi, but the handle part of the packed box was open and there was anxiety in the transportation on the rainy day. I tried using it, but it was fine.
This review is about item#32510326.
Exchanging motors of existing machine tools
5
From Japan
On 2016-05-02 14:50:09
There seems to be price appeal and it seems that there is no problem in performance at all. It may not be known until you try it for a long time, but I am fully satisfied at the present moment.
This review is about item#32510326.
Existing replacement
5
From Japan
On 2016-03-07 12:11:55
It is becoming quieter than the previous item.
This review is about item#32510326.
Power of agricultural processing equipment
4
From Japan
On 2015-08-18 22:51:01
The balance between function and size is very good. I am sorry to hear that it will be a substitute after this purchase. Apparently in the next equipment production, it seems that it will become bigger if the equivalent output is made so design change becomes essential, it is a very disappointing dish!
This review is about item#32510353.
Repair and replacement parts of air compressor
5
From Japan
On 2015-07-17 01:10:18
Because the motor of the air compressor burned up, I purchased this item of the successor. Although I was considering second hand, I bought this item from the fact that it was a price of over 20,000 and the repair company of Hitachi Group does not accept individual partner. Since the mounting dimensions were the same as those of the old type, we were able to replace it without problems.
This review is about item#32510353.
Oil Gap Pump
5
From Japan
On 2014-12-16 17:36:58
Satisfied
This review is about item#32510326.