Buy more than* S$200* and get FREE SHIPPING

  • Hexagon-Head Axis Spiral Titanium

Hexagon-Head Axis Spiral Titanium LST-412

3.62 (8)
Item.#
32723056
Mfr.#
LST-412
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For thin iron plate, aluminum, plastic, and wood
Drilling Dimensions (mm)
4/5/6/7/8/9/10/11/12
Number of Steps
9
Shaft Diameter (phi mm)
6.35
Material
HSS titanium coating
Drilling Ability (mm)
4/5/6/7/8/9/10/11/12
Overall Length (mm)
80
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 2
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
Drilling process at the time of electrical work
5
From Japan
On 2016-12-19 20:31:00
I like it even for a very good price. I lost my strength!
This review is about item#32723056.
Drilling
4
From Japan
On 2016-11-22 15:49:58
Instantly, drilling completed. It is okay if the pitch is wider.
This review is about item#32723056.
Expanded hole
5
From Japan
On 2016-05-03 23:34:49
It is strong and good product.
This review is about item#32723065.
Maintenance and restoration of cars and motorcycles
5
From Japan
On 2015-12-13 18:52:21
Purchased LST-412. When the prototype is metal it is used with a tapping spray of a monotaro brand. Troublesome replacement of blades becomes unnecessary, time shortening labor shortening. In electronic work by embedding LED on acrylic board, holes are opened in plain salt just right. And because it was cheaper than Homsen in the neighborhood, it is GOOD.
This review is about item#32723056.
It is necessary when enlarging by ana processing
4
From Japan
On 2015-11-16 19:17:11
It is easier to process, but I would like you to expand the interval between sizes a bit more
This review is about item#32723074.
Drilling of acrylic products
1
From Japan
On 2015-11-10 17:18:22
Acrylic drilling will be done and trial purchase this cheap spiral The first one could somehow be used in January but it seemed like cracks got into the acrylic and cracks appeared in the acrylic 2nd purchase so even if you purchase a new item it will crack again To If you see it well, there is a core shake so it can not be processed properly. I can not stop purchasing the stage drill of LOBSTER beautifully without problems. It may be possible to use this spiral drill as much as a do-it-yourself carpenter.
Drilling
4
From Japan
On 2013-10-03 23:55:35
It is used for drilling a little iron plate (5 mm). Using cutting oil, I managed to drill a hole of 12 mm. Although it is not the original usage, it is generally satisfying from the price.
This review is about item#32723056.
Electrical construction
1
From Japan
On 2010-11-11 22:23:17
The spiral part is good but the tip drill is too bad
This review is about item#32723056.